Beli height gauge digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital Height GaugeDeskripsi:The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
- KRISBOW Digital Height GaugeDeskripsi:Alat ukur ketinggian digital dengan tampilan akurat dan fungsi pengukuran internal, eksternal, dan kedalaman. Ideal untuk penggunaan di ruang inspeksi dan manufaktur presisi.atribut:
- Accuracy (mm): 0.01
- Resolution (mm): 0.01
- monotaro Digital Height GaugeDeskripsi:Height gauge easy to see with digital display For component measurementatribut:
- Accessories: Scriber x 1 (body material: stainless steel / tip material: cemented carbide)
- Type: Digital
- Overall Length (mm): 476
- Battery Used: Coin battery CR2032 x 1
- Display Format: Digital
-
Instruction Manual:
- Instrument Difference (mm): +/- 0.04
- Mass (kg): approx. 2.5
- Maximum measurement length (mm): 300
- Minimum display amount (mm): 0.01
- Product Type: Body
- SATA Digital Height GaugeDeskripsi:91545 Digital Height Gauge 0-200mm Product Description ●Replaceable base extends lifespan ●Solid base for more stable measurements ●Highly flat gauge body for smoother frame movement ●Relative/absolute conversion, one-touch conversion between metric and imperial ●Data hold and data transfer functions×atribut:
- Resolution (mm): 0.01
- ESCO Digital Height Gaugeatribut:
- Display Format: analog
- Product Type: Body
- WESTWARD Digital Height GaugeDeskripsi:1D digital height gauges are used for measuring height and for scribing lines for layout applications. They have manual travel which means operators physically move the gauge along the beam/post with their hand, knob, hand wheel, or with simple thumb actuation. Height measurements are shown on a digital display.atribut:
- Includes: Carbide Tipped Scriber
- Power Source: CR2032 Battery
- Features: Data Output; Hold/Data; Inch/Millimeter; Preset; Zero Set
- Resolution (mm): 0.01
- Base Material: Cast Iron
- Beam Style: Single-Pole
- Construction: Steel
- Function: Abs/Inc; Hold; Inch/Metric Conversion; On/Off; Zero
- Included Locking Mechanism: Clamp Lever
- Includes Battery: Yes
- Includes Case: Yes
- Includes Display: Yes
- Repeatability : 1 division
- UNSPSC: 41111614
- FATOOLS Digital Height Gaugeatribut:
- Size (inch): 6
- Insize Light Duty Digital Electronic Height Gauge (Alat Ukur Ketinggian)Deskripsi:Light Duty Digital Electronic Height Gage- Resolusi: 0,01 mm / 0,0005 Inci- Tombol: on/off, nol, mm/inci, ABS/INC, data hold, TOL, set- ABS/INC digunakan untuk pengukuran absolut dan bertahap- Carbide tipped scriber- Terbuat dari stainless steel (kecuali alasnya)- Baterai LR44- Output data- Dilengkapi dengan dial test indicator holder- Dilengkapi dengan penutup debu (kecuali 1150-1500/2000)- Aksesori opsional: kabel output data (kode 7301-SPC5)- Sesuai dengan standar DIN862atribut:
- Range: 0-300 mm
- Accuracy: +/- 0.04 mm
- Length: 470 mm
- Mitutoyo DIGITAL HEIGHT GAGE 0-200/0.01MM 570-227Deskripsi:The highly accurate Mitutoyo ABSOLUTE digital height gage uses a built-in ABSOLUTE linear encoder which eliminates the need to set the reference point during every power-on. The hand-operated slider with fine adjustment carriage offers smooth movement and precise measurement. Includes a carbide-tipped long scriber that provides highly durable and extremely accurate marks on your workpiece.atribut:
- Units: Metric
- Range (mm): 0-200
- Resolution (mm): 0.01
- Accuracy (mm): ±0.03
- Fine Feed (mm): 4
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 5,000 hours under normal use
- Display: LCD
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: HDS-20C
- Optional Accessories: 905338, 905409, 953638, 902053
- SPC Output: Yes
- Standard Accessories : 900173, 901338
- Technology: Digimatic
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Rod For Bore GageDeskripsi:The Mitutoyo extra small hole bore gage features a split-ball design with stainless steel contact points to measure a hole’s inside diameter and identify out-of-roundness issues with an accuracy to +/-4µ. These bore gages come in various measuring ranges from 0.95mm – 18mm.atribut:
- Range (mm): 50-150
- Number of Anvils: 11(50mm sub-anvil)
- Technology: Mechanical
- Units: Metric
- Contact point: Carbide Tipped
- Mitutoyo Part Number: CGF-150X
- Number of Spacers: 4
- Stem Diameter (mm): 8
- With Dial Gage Protective Cover (21DZA000): No
- Mitutoyo Digimatic Height Gaugeatribut:
- Power Supply: Button type silver oxide battery SR44 (1)
- Allowable Tolerance (inch): Max. EMPE ± 0.03
- Approximate Battery Life (year): 5 (at regular use)
- Display Format: Digital
- Function: ON/OFF, ORIGIN, ZERO/ABS, HOLD/DATA
- Maximum Response Speed: Unlimited
- Minimum Reading (mm): 0.01
- Retsch Sieve Shaker Electromagnetic (Mesin Pengayak Uji)atribut:
- Package Size (mm): 580x500x370
- Thermo Scientific Cimarec Stirring Hotplates SeriesDeskripsi:Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.atribut:
- Top Plate Material: Ceramic
- Voltage (V): 230
- Frequency (Hz): 50/60
- Plug Type: EU
- Insize Electronic Height Gage 1154 Series (Alat Ukur Ketinggian)atribut:
- Features: Move the Digital Unit to Turn On Power
- Power Source: Cordless
- Operation Type: Digital
- Resolution: 0.0005inch/0.01mm
- Base Material: Steel
- Accuracy (inch): +/-0.0012
- Beam Style: Single-Pole
- Compatible Data Output Cable: Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
- Construction: Steel
- Data Output Type: Cable, Wireless w/transmitter
- Dimension Type: Inch/Metric
- Functions: On/Off Button Button, Zero Set Set, Automatic Power Off, Move the Digital Unit to Turn on Power, Inch/Metric Conversion
- Height Measurement Type: 1D
- Maximum Measurement (inch): 6
- Maximum Measurement (mm): 150
- Minimum Measurement (inch): 0
- Minimum Measurement (mm): 0
- Range (inch): 0 to 6/0mm to 150mm
- Travel Type: Manual
- Mitutoyo Vernier Height GageDeskripsi:The Mitutoyo Vernier height gage slider and beam are constructed of hardened stainless steel and the beam is adjustable with a ring-type lock nut to support repositioning of the zero reference point. The hand-operated slider features a fine-adjustment carriage for precise feeding. The Vernier sliding scale provides measurements between marks on the main scale for ultra-precise readings.atribut:
- Technology: Mechanical
Daftar Harga height gauge digital Terbaru October 2026
| Mitutoyo Digital Height Gauge | Rp10.999.900 |
| Mitutoyo Digital Height Gauge | Rp7.899.900 |
| AND Digital Caliper (Jangka Sorong) | Rp339.900 |
| KRISBOW Digital Height Gauge | Rp4.899.900 |
| monotaro Digital Height Gauge | Rp2.899.900 |
| SATA Digital Height Gauge | Rp3.099.900 |
| ESCO Digital Height Gauge | Rp10.999.900 |
| WESTWARD Digital Height Gauge | Rp10.999.900 |
| FATOOLS Digital Height Gauge | Rp4.699.900 |
| Insize Light Duty Digital Electronic Height Gauge (Alat Ukur Ketinggian) | Rp6.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/AND%20Digital%20Caliper%20(Jangka%20Sorong)/0iP106567018-1.jpg)






/P102120569-1.jpg)

/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


/liP108070774-1.jpg)

/eiP105874522-9.jpg)
/6oP105915240-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)